3 Knock-Out Filer with 3 piece, gasketed, with center hole

  • Mfr # KOFG-3-BP

  • Zoro # G115545011


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
6 in
Nominal Width
4.5 in
Nominal Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KOFG-3-BP
Zoro #
G115545011
UPC #
701649314625
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Width
4.5 in
Nominal Depth
4.5 in

Description

3" knockout filler/sealer, gasketed, suitable for sealing/plugging three inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 10 units

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.