Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A 240V Bus Plug Hardware for Load Blocks

  • Mfr # FUSEBLOCK203

  • Zoro # G615544828


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUSEBLOCK203
Zoro #
G615544828
UPC #
792348520189
Country of Origin
China

Details

Voltage
240V
Amps
30 A

Description

FUSEBLOCK203- 30A 240V Load side block, fuse clips & lugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.