Shop BRAH ELECTRIC
See all product information
Create Account
30A 600V Floating Contact Switch by
- Mfr # FCS-30-GE
- Zoro # G815544819
product price:
$
277.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCS-30-GE
- Zoro #
- G815544819
- UPC #
- 699252509937
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Width
- 6 in
Description
Bus plug internal operating switch, floating contact design, UL recognized, rated for 30 amp 600 volt max, 3 phase, switch engineered for use with 240 volt and 600 volt systems, suitable with all General Electric OEM MCC buckets, disconnects, QMR and THFP fusible switches and fusible style bus plugs, direct substitute for OEM General Electric MR-30 switch
- • Patented 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.