4 Knock-Out Filer with 3 piece, gasketed, with center hole

  • Mfr # KOFG-4-BP

  • Zoro # G215545003


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
6.5 in
Nominal Width
6.5 in
Nominal Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOFG-4-BP
Zoro #
G215545003
UPC #
701649314663
Country of Origin
China

Dimensions

Nominal Length
6.5 in
Nominal Width
6.5 in
Nominal Depth
6.5 in

Description

4" knockout filler/sealer, gasketed, suitable for sealing/plugging four inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 10 units

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.