
4 Knock-Out Filer with 3 piece with center hole
Mfr # KOF-4-BP
Zoro # G415544974
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
6.5 in
Nominal Width
6.5 in
Nominal Depth
6.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KOF-4-BP
Zoro #
G415544974
UPC #
701649314458
Country of Origin
China
Dimensions
Nominal Length
6.5 in
Nominal Width
6.5 in
Nominal Depth
6.5 in
Description
4" knockout filler/sealer, non-gasketed, suitable for sealing/plugging four inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 10 units
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.