Zoro Homepage

55661, Replacement 55661 Operating Handle for Compact frame type CM rated 1250A - 3200A

  • Mfr # CMHNDL

  • Zoro # G315544951


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Amps
3200 A
Length
8 in
Width
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHNDL
Zoro #
G315544951
UPC #
701649314212
Country of Origin
China

Dimensions

Length
8 in
Width
4 in
Height
4 in

Details

Amps
3200 A

Description

55661, operating handle, suitable with Merlin Gerin CM frame insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.