Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600V Lug Terminal Kit rated for 600MCM

  • Mfr # ML600MCM

  • Zoro # G615544835


product price: $43.15
/ea

Key Features

Length
2.75 in
Width
1.25 in
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML600MCM
Zoro #
G615544835
UPC #
701649312287
Country of Origin
China

Dimensions

Length
2.75 in
Width
1.25 in

Details

Item
Mechanical Lug
Max. Voltage
600V

Description

Lug terminal kit for bus plugs, rated for 600MCM, designed for various 600 volt fusible switch and bus plugs applications, substitute universal lug for use with OEM General Electric, Square D, Eaton and Siemens fusible switch products, lugs sold individually
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.