Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60A 600V Fuse Clips by

  • Mfr # 60A240VFC

  • Zoro # G915545808


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Max. Amps
60 A
Max. Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A240VFC
Zoro #
G915545808
UPC #
701649314786
Country of Origin
China

Details

Max. Amps
60 A
Max. Voltage
240V

Description

60 amp, 240 volt, fuse clip, Class R rated, center single screw mount assembly mounting screw not inlunded, accepts all Class H, R, and K low voltage power fuses, field installable, substitute fuse clips for numerous OEM applications of bus plugs, disconnects, MCC's and fusible panel mount switches
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.