Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60A 600V Fuse Clips by

  • Mfr # 60A600VFCHD

  • Zoro # G315545811


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Max. Amps
60 A
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A600VFCHD
Zoro #
G315545811
UPC #
699252495520
Country of Origin
China

Details

Max. Amps
60 A
Max. Voltage
600V

Description

60 amp, 600 volt, fuse clip, Class R rated, UL Listed, center single screw mount assembly mounting screw not inlunded, accepts all Class H, R, and K, heavier duty, low voltage power fuses, field installable, substitute fuse clips for numerous OEM applications of bus plugs, disconnects, MCC's and fusible panel mount switches
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.