Zoro Homepage

Bus Plug, 100 A, 240V, BEB; SB, H, J, R, 3 Phase, 4 Wire

  • Mfr # BEB3210N

  • Zoro # G112925632


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEB3210N
Zoro #
G112925632
UPC #
701649309744
Country of Origin
China

Dimensions

Height
9 61/100 in
Width
9 61/100 in
Depth
11 47/100 in

Details

Item
Bus Plug
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Included
OEM Part Number
SB423R, SB423RJ
Includes Weather Stripping
Weather Stripping Not Included
OEM Manufacturer
General Electric/ABB Spectra

Description

Bus Plug, Amps 100 A, Voltage 240V, 3 Phase, 4 Wire, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 9 61/100 in, Width 9 61/100 in, Depth 11 47/100 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.