Bus Plug, 100 A, 240V, BEB; SB, H, J, R, 3 Phase, 4 Wire with Ground
Mfr # BEB3210GNW
Zoro # G512925652
product price: $1,503.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEB; SB
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEB3210GNW
Zoro #
G512925652
UPC #
701649309799
Country of Origin
China
Dimensions
Height
16 7/10 in
Width
9 61/100 in
Depth
11 47/100 in
Details
Item
Bus Plug
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
Includes Neutral Conductor
Neutral Conductor Included
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Included
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
General Electric/ABB Spectra
OEM Part Number
SB423RGI, SB423RGJI, SB423RGRI
Description
Bus Plug, Amps 100 A, Voltage 240V, 3 Phase, 4 Wire with Ground, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 16 7/10 in, Width 9 61/100 in, Depth 11 47/100 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.