Zoro Homepage

Bus Plug, 30 A, 240V, B3F; P3F, H, J, R, 3 Phase, 4 Wire

  • Mfr # B3F3203N

  • Zoro # G612925736


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
B3F; P3F
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3F3203N
Zoro #
G612925736
UPC #
630937035730
Country of Origin
China

Details

Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
B3F; P3F
Fuse Class
H, J, R
Fusible
Yes
For Use With
Eaton POW-R-WAY III Busway
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
P3F321JN, P3F321N, P3F321RN
Includes Ground Conductor
Ground Conductor Not Included
OEM Manufacturer
Cutler Hammer/Eaton

Description

Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 4 Wire, For Use With Eaton POW-R-WAY III Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type B3F; P3F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.