Bus Plug, 30 A, 240V, BEK; FVK, H, J, R, 3 Phase, 3 Wire
Mfr # BEK3203
Zoro # G512925522
product price:Â $963.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEK3203
Zoro #
G512925522
UPC #
699252495742
Country of Origin
China
Dimensions
Height
11 3/10 in
Width
9 61/100 in
Depth
10 63/100 in
Details
Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Fusible
Yes
For Use With
Type FVK
OEM Part Number
FVK321, FVK321R, FVK321RJ
OEM Manufacturer
General Electric Flex-A-Plug
Includes Weather Stripping
Weather Stripping Not Included
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Not Included
Description
Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 3 Wire, For Use With Type FVK, Fusible Yes, Fuse Class H, J, R, Breaker Type BEK; FVK, Height 11 3/10 in, Width 9 61/100 in, Depth 10 63/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.