Bus Plug, 30 A, 240V, BES; BOS, H, K, R, 3 Phase, 4 Wire with Ground
Mfr # BES3203GN
Zoro # G112925373
product price: $1,002.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BES; BOS
Fuse Class
H, K, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BES3203GN
Zoro #
G112925373
UPC #
699252496244
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 49/50 in
Details
Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BES; BOS
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
OEM Manufacturer
Bulldog/ITE/Siemens BD
Includes Ground Conductor
Ground Conductor Included
Standards
UL Listed, UL Recognized
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
BOS16421G, BOS16421GR
Includes Neutral Conductor
Neutral Conductor Included
Description
Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 4 Wire with Ground, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES; BOS, Height 11 19/50 in, Width 9 61/100 in, Depth 9 49/50 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.