Zoro Homepage

Bus Plug, 30 A, 240V, BIP; ITAP, R, 3 Phase, 4 Wire

  • Mfr # BIP3203N

  • Zoro # G112925434


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BIP; ITAP
Fuse Class
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIP3203N
Zoro #
G112925434
UPC #
699252503768
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
9 41/100 in

Details

Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BIP; ITAP
Fuse Class
R
Fusible
Yes
For Use With
Eaton POW-R-WAY I and II Busway
OEM Manufacturer
Westinghouse/Cutler Hammer/Eaton
OEM Part Number
ITAP321N, ITAP321RN
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Not Included

Description

Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 4 Wire, For Use With Eaton POW-R-WAY I and II Busway, Fusible Yes, Fuse Class R, Breaker Type BIP; ITAP, Height 11 19/50 in, Width 9 61/100 in, Depth 9 41/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.