Bus Plug, 30 A, 240V, BVB; SLID; SLVB; SLVBH; SXID, H, J, R, 3 Phase, 3 Wire
Mfr # BVB3203W
Zoro # G512925706
product price: $1,117.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVB3203W
Zoro #
G512925706
UPC #
630937037673
Country of Origin
China
Details
Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Fusible
Yes
For Use With
Siemens Sentron Busway
OEM Manufacturer
Siemens Sentron
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Ground Conductor
Ground Conductor Not Included
Includes Weather Stripping
Weather Stripping Included
Description
Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 3 Wire, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BVB; SLID; SLVB; SLVBH; SXID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.