Bus Plug, 30 A, 600V, BEB; SB, H, J, R, 3 Phase, 3 Wire
Mfr # BEB3603W
Zoro # G112925656
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEB3603W
Zoro #
G112925656
UPC #
701649309928
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
11 9/20 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
Includes Weather Stripping
Weather Stripping Included
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Manufacturer
General Electric/ABB Spectra
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
SB361RI, SB361RJI
Standards
UL Listed, UL Recognized
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.