Bus Plug, 30 A, 600V, BEB; SB, H, J, R, 3 Phase, 4 Wire with Ground
Mfr # BEB3603GNW
Zoro # G512925584
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEB; SB
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEB3603GNW
Zoro #
G512925584
UPC #
701649309959
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 61/100 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
OEM Manufacturer
General Electric/ABB Spectra
Standards
UL Listed, UL Recognized
Includes Neutral Conductor
Neutral Conductor Included
OEM Part Number
SB461RGI, SB461RGJI, SB461RGRI
Includes Ground Conductor
Ground Conductor Included
Includes Weather Stripping
Weather Stripping Included
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 4 Wire with Ground, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 9 61/100 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.