
Bus Plug, 30 A, 600V, BEK; FVK, H, J, R, 3 Phase, 3 Wire with Ground
Mfr # BEK3603G
Zoro # G112925458
product price:Â $963.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEK3603G
Zoro #
G112925458
UPC #
699252495995
Country of Origin
China
Dimensions
Height
11 3/10 in
Width
9 61/100 in
Depth
10 63/100 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Fusible
Yes
For Use With
Type FVK
OEM Manufacturer
General Electric Flex-A-Plug
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Ground Conductor
Ground Conductor Included
OEM Part Number
FVK361G, FVK361RG, FVK361RGJ
Includes Weather Stripping
Weather Stripping Not Included
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With Type FVK, Fusible Yes, Fuse Class H, J, R, Breaker Type BEK; FVK, Height 11 3/10 in, Width 9 61/100 in, Depth 10 63/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.