Zoro Homepage

Bus Plug, 30 A, 600V, BEL; SL, H, J, R, 3 Phase, 3 Wire

  • Mfr # BEL3603

  • Zoro # G112925410


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEL3603
Zoro #
G112925410
UPC #
701649310528
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
11 in

Details

Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Low-Amp Busway
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Part Number
SL361R, SL361RJ
Includes Weather Stripping
Weather Stripping Not Included
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Not Included
OEM Manufacturer
General Electric/ABB Spectra

Description

Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire, For Use With GE Spectra Low-Amp Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEL; SL, Height 11 19/50 in, Width 9 61/100 in, Depth 11 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.