Bus Plug, 30 A, 600V, BES, H, K, R, 3 Phase, 3 Wire with Ground
Mfr # BES3603GW
Zoro # G512925393
product price:Â $963.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BES
Fuse Class
H, K, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BES3603GW
Zoro #
G512925393
UPC #
699252496503
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 49/50 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BES
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Includes Weather Stripping
Weather Stripping Included
Includes Neutral Conductor
Neutral Conductor Not Included
Standards
UL Listed, UL Recognized
OEM Manufacturer
Bulldog/ITE/Siemens BD
Includes Ground Conductor
Ground Conductor Included
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES, Height 11 19/50 in, Width 9 61/100 in, Depth 9 49/50 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.