Bus Plug, 30 A, 600V, BPQ; PQ, H, J, R, 3 Phase, 4 Wire
Mfr # BPQ3603N
Zoro # G512925638
product price:Â $1,002.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPQ3603N
Zoro #
G512925638
UPC #
630937035013
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
6 67/100 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Fusible
Yes
For Use With
SE I-Line I and II Busway
Includes Neutral Conductor
Neutral Conductor Included
OEM Manufacturer
Square D/Schneider Electric
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
PQ4603, PQ4603J, PQ4603R
Includes Ground Conductor
Ground Conductor Not Included
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 4 Wire, For Use With SE I-Line I and II Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 6 67/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.