Bus Plug, 60 A, 240V, BEK; FVK, H, J, R, 3 Phase, 4 Wire
Mfr # BEK3206N
Zoro # G512925492
product price:Â $1,071.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEK3206N
Zoro #
G512925492
UPC #
699252495872
Country of Origin
China
Dimensions
Height
11 3/10 in
Width
9 61/100 in
Depth
10 63/100 in
Details
Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Fusible
Yes
For Use With
Type FVK
OEM Manufacturer
General Electric Flex-A-Plug
OEM Part Number
FVK422, FVK422R, FVK422RJ
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
Includes Weather Stripping
Weather Stripping Not Included
Description
Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 4 Wire, For Use With Type FVK, Fusible Yes, Fuse Class H, J, R, Breaker Type BEK; FVK, Height 11 3/10 in, Width 9 61/100 in, Depth 10 63/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.