
Bus Plug, 60 A, 240V, BEL; SL, H, J, R, 3 Phase, 4 Wire with Ground
Mfr # BEL3206GN
Zoro # G712925568
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEL; SL
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEL3206GN
Zoro #
G712925568
UPC #
701649310313
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
11 in
Details
Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEL; SL
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Low-Amp Busway
OEM Part Number
SL422RG, SL422RGJ, SL422RGR
Includes Neutral Conductor
Neutral Conductor Included
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Included
OEM Manufacturer
General Electric/ABB Spectra
Includes Weather Stripping
Weather Stripping Not Included
Description
Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 4 Wire with Ground, For Use With GE Spectra Low-Amp Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEL; SL, Height 11 19/50 in, Width 9 61/100 in, Depth 11 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.