Bus Plug, 60 A, 240V, BES, H, K, R, 3 Phase, 4 Wire with Ground
Mfr # BES3206GNW
Zoro # G112925465
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BES
Fuse Class
H, K, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BES3206GNW
Zoro #
G112925465
UPC #
699252496336
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 49/50 in
Details
Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BES
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Included
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
Bulldog/ITE/Siemens BD
Includes Neutral Conductor
Neutral Conductor Included
Description
Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 4 Wire with Ground, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES, Height 11 19/50 in, Width 9 61/100 in, Depth 9 49/50 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.