Bus Plug, 60 A, 240V, BIP; ITAP, R, 3 Phase, 3 Wire
Mfr # BIP3206
Zoro # G712925407
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BIP; ITAP
Fuse Class
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIP3206
Zoro #
G712925407
UPC #
699252503799
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 41/100 in
Details
Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BIP; ITAP
Fuse Class
R
Fusible
Yes
For Use With
Eaton POW-R-WAY I and II Busway
OEM Manufacturer
Westinghouse/Cutler Hammer/Eaton
Includes Weather Stripping
Weather Stripping Not Included
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Part Number
ITAP322, ITAP322R
Includes Ground Conductor
Ground Conductor Not Included
Description
Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 3 Wire, For Use With Eaton POW-R-WAY I and II Busway, Fusible Yes, Fuse Class R, Breaker Type BIP; ITAP, Height 11 19/50 in, Width 9 61/100 in, Depth 9 41/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.