Bus Plug, 60 A, 240V, BIP, R, 3 Phase, 4 Wire
Mfr # BIP3206NW
Zoro # G512925447
product price: $1,071.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BIP
Fuse Class
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIP3206NW
Zoro #
G512925447
UPC #
699252503850
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
9 41/100 in
Details
Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BIP
Fuse Class
R
Fusible
Yes
For Use With
Eaton POW-R-WAY I and II Busway
Includes Ground Conductor
Ground Conductor Not Included
Includes Weather Stripping
Weather Stripping Included
Includes Neutral Conductor
Neutral Conductor Included
OEM Manufacturer
Westinghouse/Cutler Hammer/Eaton
Description
Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 4 Wire, For Use With Eaton POW-R-WAY I and II Busway, Fusible Yes, Fuse Class R, Breaker Type BIP, Height 11 19/50 in, Width 9 61/100 in, Depth 9 41/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.