Bus Plug, 60 A, 600V, AC; BEC, H, J, R, 3 Phase, 3 Wire with Ground
Mfr # BEC3606G
Zoro # G612925552
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
AC; BEC
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEC3606G
Zoro #
G612925552
UPC #
701649311259
Country of Origin
China
Dimensions
Height
12 7/10 in
Width
9 61/100 in
Depth
9 11/25 in
Details
Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
AC; BEC
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Armor Clad Busway
Standards
UL Listed, UL Recognized
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
AC1362RG, AC1362RGJ, AC362RG, AC362RGJ, AC362RGR
Includes Ground Conductor
Ground Conductor Included
OEM Manufacturer
General Electric/ABB Armor Clad
Includes Neutral Conductor
Neutral Conductor Not Included
Description
Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With GE Armor Clad Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type AC; BEC, Height 12 7/10 in, Width 9 61/100 in, Depth 9 11/25 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.