Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plug, 60 A, 600V, AC; BEC, H, J, R, 3 Phase, 4 Wire with Ground
- Mfr # BEC3606GNW
- Zoro # G412925523
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V AC
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
AC; BEC
Fuse Class
H, J, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEC3606GNW
- Zoro #
- G412925523
- UPC #
- 701649311310
- Country of Origin
- China
Dimensions
- Height
- 12 7/10 in
- Width
- 9 61/100 in
- Depth
- 9 11/25 in
Details
- Item
- Bus Plug
- Amps
- 60 A
- Voltage
- 600V AC
- Phase/Wire
- 3 Phase, 4 Wire with Ground
- Breaker Type
- AC; BEC
- Fuse Class
- H, J, R
- Fusible
- Yes
- For Use With
- GE Armor Clad Busway
- OEM Part Number
- AC1462RGI, AC1462RGJI, AC462RGI, AC462RGJI, AC462RGRI
- OEM Manufacturer
- General Electric/ABB Armor Clad
- Standards
- UL Listed, UL Recognized
- Includes Weather Stripping
- Weather Stripping Included
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Ground Conductor
- Ground Conductor Included
- Compatible Product Type
- GE Armor Clad Busway
Description
Bus Plug, Amps 60 A, Voltage 600V AC, 3 Phase, 4 Wire with Ground, For Use With GE Armor Clad Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type AC; BEC, Height 12 7/10 in, Width 9 61/100 in, Depth 9 11/25 in, Standards UL Listed, UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.