Zoro Homepage

Bus Plug, 60 A, 600V, BEB; SB, H, J, R, 3 Phase, 3 Wire

  • Mfr # BEB3606

  • Zoro # G512925645


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEB3606
Zoro #
G512925645
UPC #
701649309966
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
11 9/20 in

Details

Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
SB362R, SB362RJ
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Manufacturer
General Electric/ABB Spectra
Includes Weather Stripping
Weather Stripping Not Included

Description

Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 3 Wire, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.