Zoro Homepage

Bus Plug, 60 A, 600V, BEB; SB, H, J, R, 3 Phase, 4 Wire

  • Mfr # BEB3606NW

  • Zoro # G512925614


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEB3606NW
Zoro #
G512925614
UPC #
701649310023
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
11 9/20 in

Details

Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEB; SB
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Series Busway
Includes Weather Stripping
Weather Stripping Included
OEM Part Number
SB462RI, SB462RJI
OEM Manufacturer
General Electric/ABB Spectra
Standards
UL Listed, UL Recognized
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included

Description

Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 4 Wire, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.