Bus Plug, 60 A, 600V, BEL; SL, H, J, R, 3 Phase, 4 Wire with Ground
Mfr # BEL3606GNW
Zoro # G012925428
product price:Â $1,040.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEL; SL
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEL3606GNW
Zoro #
G012925428
UPC #
701649310672
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
11 in
Details
Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEL; SL
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Low-Amp Busway
Standards
UL Listed, UL Recognized
Includes Ground Conductor
Ground Conductor Included
OEM Part Number
SL462RGI, SL462RGJI, SL462RGRI
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
General Electric/ABB Spectra
Description
Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 4 Wire with Ground, For Use With GE Spectra Low-Amp Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEL; SL, Height 11 19/50 in, Width 9 61/100 in, Depth 11 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.