Bus Plug, 60 A, 600V, BPQ; PQ, H, J, R, 3 Phase, 4 Wire
Mfr # BPQ3606N
Zoro # G112925595
product price: $1,071.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPQ3606N
Zoro #
G112925595
UPC #
630937035099
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
6 67/100 in
Details
Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Fusible
Yes
For Use With
SE I-Line I and II Busway
OEM Manufacturer
Square D/Schneider Electric
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
PQ4606, PQ4606J, PQ4606R
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
Description
Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 4 Wire, For Use With SE I-Line I and II Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 6 67/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.