Bus Plug, 60 A, 600V, BVB; SLID; SLVB; SLVBH; SXID, H, J, R, 3 Phase, 3 Wire with Ground
Mfr # BVB3606GW
Zoro # G112925724
product price:Â $1,114.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVB3606GW
Zoro #
G112925724
UPC #
630937037963
Country of Origin
China
Details
Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Fusible
Yes
For Use With
Siemens Sentron Busway
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
Siemens Sentron
Includes Ground Conductor
Ground Conductor Included
Includes Neutral Conductor
Neutral Conductor Not Included
Description
Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BVB; SLID; SLVB; SLVBH; SXID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.