Bus Plugs, Conversion Kits
- Mfr # SB1
- Zoro # G324881535
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A, 100 A
For Use With
AC, SB, SL, BEC, BEL, BEB Bus Plug
Compatible Product Type
AC, SB, SL, BEC, BEL, BEB Bus Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB1
- Zoro #
- G324881535
- UPC #
- 701649312195
- Country of Origin
- China
Details
- Amps
- 30 A, 100 A
- For Use With
- AC, SB, SL, BEC, BEL, BEB Bus Plug
- Item
- Bus Plug Conversion Kit
- Compatible Product Type
- AC, SB, SL, BEC, BEL, BEB Bus Plug
Description
Bus Plug Conversion Kit, 30 A, 100 A Amps, For Use With AC, SB, SL, BEC, BEL, BEB Bus Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.