Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3603GN
- Zoro # G824883886
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Voltage
600V AC
Amps
30 A
Width
9 61/100 in
Number of Poles
4
For Use With
General Electric Spectra Series Busway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEB3603GN
- Zoro #
- G824883886
- UPC #
- 701649309911
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Height
- 9 61/100 in
- Depth
- 11 9/20 in
Details
- Voltage
- 600V AC
- Amps
- 30 A
- Number of Poles
- 4
- For Use With
- General Electric Spectra Series Busway
- Standards
- UL Listed
- Item
- Bus Plug
- Fusible
- Yes
- Fuse Class
- H, J, R
- Includes Neutral Conductor
- Neutral Conductor Included
- OEM Manufacturer
- General Electric
- OEM Part Number
- SB461RG
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BEB; SB
- Includes Ground Conductor
- Ground Conductor Included
- Compatible Product Type
- General Electric Spectra Series Busway
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 9 61/100 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.