Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3610GN
- Zoro # G624883758
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
OEM Manufacturer
General Electric
Width
9 61/100 in
Breaker Type
BEB; SB
Fuse Class
H, J, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEB3610GN
- Zoro #
- G624883758
- UPC #
- 701649310078
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Depth
- 9 61/100 in
- Height
- 16 7/10 in
Details
- Number of Poles
- 4
- OEM Manufacturer
- General Electric
- Breaker Type
- BEB; SB
- Fuse Class
- H, J, R
- Includes Neutral Conductor
- Neutral Conductor Included
- Standards
- UL Listed
- For Use With
- General Electric Spectra Series Busway
- Fusible
- Yes
- Includes Ground Conductor
- Ground Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Amps
- 100 A
- Voltage
- 600V AC
- OEM Part Number
- SB463RG
- Item
- Bus Plug
- Compatible Product Type
- General Electric Spectra Series Busway
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 16 7/10 in, Width 9 61/100 in, Depth 9 61/100 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.