Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3203GN
- Zoro # G024882139
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V AC
Includes Ground Conductor
Ground Conductor Included
Width
9 61/100 in
Depth
10 77/100 in
Height
11 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPQ3203GN
- Zoro #
- G024882139
- UPC #
- 630937034740
- Country of Origin
- China
- Voltage
- 240V AC
- Includes Ground Conductor
- Ground Conductor Included
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Item
- Bus Plug
- Breaker Type
- BPQ; PQ
- Amps
- 30 A
- Fuse Class
- H, J, R
- Number of Poles
- 4
- Fusible
- Yes
- OEM Part Number
- PQ4203G
- OEM Manufacturer
- Schneider Electric, Square D
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Dimensions
- Width
- 9 61/100 in
- Depth
- 10 77/100 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.