Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3210GN
- Zoro # G324883386
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
OEM Manufacturer
Schneider Electric, Square D
Height
17 6/25 in
Includes Weather Stripping
Weather Stripping Not Included
For Use With
Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPQ3210GN
- Zoro #
- G324883386
- UPC #
- 630937034900
- Country of Origin
- China
Dimensions
- Height
- 17 6/25 in
- Width
- 9 61/100 in
- Depth
- 10 19/25 in
Details
- OEM Manufacturer
- Schneider Electric, Square D
- Includes Weather Stripping
- Weather Stripping Not Included
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Item
- Bus Plug
- Voltage
- 240V AC
- Includes Ground Conductor
- Ground Conductor Included
- Amps
- 100 A
- Fuse Class
- H, J, R
- Includes Neutral Conductor
- Neutral Conductor Included
- Number of Poles
- 4
- Fusible
- Yes
- OEM Part Number
- PQ4210G
- Breaker Type
- BPQ; PQ
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 17 6/25 in, Width 9 61/100 in, Depth 10 19/25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.