Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3603GN
- Zoro # G024884003
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
OEM Part Number
PQ4603G, PQ4603GJ, PQ4603GR
Includes Weather Stripping
Weather Stripping Not Included
For Use With
Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Height
11 19/50 in
Depth
10 77/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPQ3603GN
- Zoro #
- G024884003
- UPC #
- 630937034986
- Country of Origin
- China
- OEM Part Number
- PQ4603G, PQ4603GJ, PQ4603GR
- Includes Weather Stripping
- Weather Stripping Not Included
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Item
- Bus Plug
- Number of Poles
- 4
- Includes Ground Conductor
- Ground Conductor Included
- Fuse Class
- H, J, R
- Fusible
- Yes
- Breaker Type
- BPQ; PQ
- Amps
- 30 A
- OEM Manufacturer
- Schneider Electric, Square D
- Includes Neutral Conductor
- Neutral Conductor Included
- Voltage
- 600V AC
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Dimensions
- Height
- 11 19/50 in
- Depth
- 10 77/100 in
- Width
- 9 61/100 in
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.