Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3606GN
- Zoro # G424883101
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Fusible
Yes
Number of Poles
4
OEM Part Number
PQ4606G
Height
11 19/50 in
Amps
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPQ3606GN
- Zoro #
- G424883101
- UPC #
- 630937035068
- Country of Origin
- China
Dimensions
- Height
- 11 19/50 in
- Width
- 9 61/100 in
- Depth
- 10 77/100 in
Details
- Fusible
- Yes
- Number of Poles
- 4
- OEM Part Number
- PQ4606G
- Amps
- 60 A
- Includes Neutral Conductor
- Neutral Conductor Included
- Voltage
- 600V AC
- Includes Ground Conductor
- Ground Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Item
- Bus Plug
- Fuse Class
- H, J, R
- OEM Manufacturer
- Schneider Electric, Square D
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Breaker Type
- BPQ; PQ
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.