Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3203G
- Zoro # G624880917
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Includes Weather Stripping
Weather Stripping Not Included
Depth
10 53/100 in
Fuse Class
H, K, R
Fusible
Yes
Height
11 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3203G
- Zoro #
- G624880917
- UPC #
- 699252504208
- Country of Origin
- China
Dimensions
- Depth
- 10 53/100 in
- Height
- 11 19/50 in
- Width
- 9 61/100 in
Details
- Includes Weather Stripping
- Weather Stripping Not Included
- Fuse Class
- H, K, R
- Fusible
- Yes
- Item
- Bus Plug
- Breaker Type
- BRV; RV
- Amps
- 30 A
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- OEM Manufacturer
- ITE, Siemens
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Voltage
- 240V AC
- OEM Part Number
- RV321G
- Number of Poles
- 3
- Includes Ground Conductor
- Ground Conductor Included
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.