Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3603
- Zoro # G624882256
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Height
11 19/50 in
Voltage
600V AC
Amps
30 A
For Use With
ITE/Siemens XL-X Series Industrial Busway Systems
Includes Weather Stripping
Weather Stripping Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3603
- Zoro #
- G624882256
- UPC #
- 699252504437
- Country of Origin
- China
Dimensions
- Height
- 11 19/50 in
- Depth
- 10 53/100 in
- Width
- 9 61/100 in
Details
- Voltage
- 600V AC
- Amps
- 30 A
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BRV; RV
- OEM Part Number
- RV361
- Fusible
- Yes
- Number of Poles
- 3
- Includes Ground Conductor
- Ground Conductor Not Included
- Item
- Bus Plug
- Includes Neutral Conductor
- Neutral Conductor Not Included
- OEM Manufacturer
- ITE, Siemens
- Fuse Class
- H, K, R
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.