Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3603N
- Zoro # G524880772
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Includes Ground Conductor
Ground Conductor Not Included
Fusible
Yes
Voltage
600V AC
Fuse Class
H, K, R
Number of Poles
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3603N
- Zoro #
- G524880772
- UPC #
- 699252504482
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Height
- 11 19/50 in
- Depth
- 10 53/100 in
Details
- Includes Ground Conductor
- Ground Conductor Not Included
- Item
- Bus Plug
- Fusible
- Yes
- Voltage
- 600V AC
- Fuse Class
- H, K, R
- Number of Poles
- 4
- OEM Part Number
- RV461
- Breaker Type
- BRV; RV
- Includes Neutral Conductor
- Neutral Conductor Included
- Amps
- 30 A
- OEM Manufacturer
- ITE, Siemens
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Not Included
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.