Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3606GN
- Zoro # G524880819
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
For Use With
ITE/Siemens XL-X Series Industrial Busway Systems
Includes Ground Conductor
Ground Conductor Included
Fuse Class
H, K, R
Height
11 19/50 in
Includes Weather Stripping
Weather Stripping Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3606GN
- Zoro #
- G524880819
- UPC #
- 699252504536
- Country of Origin
- China
Dimensions
- Height
- 11 19/50 in
- Depth
- 10 53/100 in
- Width
- 9 61/100 in
Details
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Ground Conductor
- Ground Conductor Included
- Fuse Class
- H, K, R
- Includes Weather Stripping
- Weather Stripping Not Included
- OEM Manufacturer
- ITE, Siemens
- Fusible
- Yes
- Voltage
- 600V AC
- Includes Neutral Conductor
- Neutral Conductor Included
- OEM Part Number
- RV462G
- Amps
- 60 A
- Number of Poles
- 4
- Breaker Type
- BRV; RV
- Item
- Bus Plug
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.