Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3206N
- Zoro # G624883390
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V AC
Width
10 43/100 in
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
UV422
Height
11 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3206N
- Zoro #
- G624883390
- UPC #
- 699252504802
- Country of Origin
- China
Dimensions
- Width
- 10 43/100 in
- Height
- 11 19/50 in
- Depth
- 10 61/100 in
Details
- Voltage
- 240V AC
- Item
- Bus Plug
- Includes Ground Conductor
- Ground Conductor Not Included
- OEM Part Number
- UV422
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Not Included
- Fuse Class
- H, K, R
- Breaker Type
- BUV; UV
- OEM Manufacturer
- ITE, Siemens
- Fusible
- Yes
- Number of Poles
- 4
- Includes Neutral Conductor
- Neutral Conductor Included
- Amps
- 60 A
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.