Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3210GN
- Zoro # G424881701
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Width
11 17/100 in
For Use With
ITE/Siemens XL-U Series Industrial Busway Systems
OEM Part Number
UV423G
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3210GN
- Zoro #
- G424881701
- UPC #
- 699252504857
- Country of Origin
- China
Dimensions
- Width
- 11 17/100 in
- Height
- 16 14/25 in
- Depth
- 10 61/100 in
Details
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- OEM Part Number
- UV423G
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BUV; UV
- Fusible
- Yes
- Includes Ground Conductor
- Ground Conductor Included
- Item
- Bus Plug
- Number of Poles
- 4
- Amps
- 100 A
- Fuse Class
- H, K, R
- Voltage
- 240V AC
- OEM Manufacturer
- ITE, Siemens
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 14/25 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.