Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3210GNW
- Zoro # G224883196
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Fusible
Yes
Voltage
240V AC
For Use With
ITE/Siemens XL-U Series Industrial Busway Systems
Includes Ground Conductor
Ground Conductor Included
Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUV3210GNW
- Zoro #
- G224883196
- UPC #
- 699252504864
- Country of Origin
- China
- Fusible
- Yes
- Voltage
- 240V AC
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Includes Ground Conductor
- Ground Conductor Included
- Amps
- 100 A
- Item
- Bus Plug
- Includes Neutral Conductor
- Neutral Conductor Included
- Breaker Type
- BUV; UV
- OEM Manufacturer
- ITE, Siemens
- Number of Poles
- 4
- Fuse Class
- H, K, R
- Includes Weather Stripping
- Weather Stripping Included
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Dimensions
- Width
- 11 17/100 in
- Depth
- 10 61/100 in
- Height
- 16 14/25 in
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 14/25 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.