Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3610GNW
- Zoro # G124881568
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Includes Neutral Conductor
Neutral Conductor Included
Voltage
600V AC
Height
16 7/10 in
Fusible
Yes
Includes Ground Conductor
Ground Conductor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3610GNW
- Zoro #
- G124881568
- UPC #
- 699252505106
- Country of Origin
- China
Dimensions
- Height
- 16 7/10 in
- Width
- 11 17/100 in
- Depth
- 10 61/100 in
Details
- Includes Neutral Conductor
- Neutral Conductor Included
- Voltage
- 600V AC
- Item
- Bus Plug
- Fusible
- Yes
- Includes Ground Conductor
- Ground Conductor Included
- Number of Poles
- 4
- OEM Manufacturer
- ITE, Siemens
- Fuse Class
- H, K, R
- Breaker Type
- BUV; UV
- Amps
- 100 A
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Included
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 7/10 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.