Bus Plugs, Ground Kits
- Mfr # TAP100G
- Zoro # G324882679
product price:Â
$
63.19
/ea
Key Features
Amps
30 A, 600 A
For Use With
TAP Bus Plug
Compatible Product Type
TAP Bus Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAP100G
- Zoro #
- G324882679
- UPC #
- 701649311969
- Country of Origin
- China
Details
- Item
- Bus Plug Ground Kit
- Amps
- 30 A, 600 A
- For Use With
- TAP Bus Plug
- Compatible Product Type
- TAP Bus Plug
Description
Bus Plug Ground Kit, 30 A, 600 A Amps, For Use With TAP Bus Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.